Shop All Check Valves
Legend Valve
2" T-312 C.I. WAFER CHECK
Mfr # 116-221
Zoro # G1801450
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Wafer
- Body Material Bronze
- Size 2"
- Standards 200 CWP, 200°F Max. Temp.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-221
- Zoro # G1801450
- UPC # 662545044323
- Country of Origin China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Wafer |
Body Material | Bronze |
Standards | 200 CWP, 200°F Max. Temp. |
Description
2" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2605-08-08-08-SS)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- APOLLO PEX 3/4 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT345PK)
- VIEGA Flange Bolt Set (19748)
- LEGEND VALVE 1-1/2" PVC FOOT VALVE SCREEN (201-297)
- LEGEND VALVE 1/2" T-457 DUAL CHECK NO LEAD (115-103NL)
- LEGEND VALVE 2" S-611 PVC CHECK VALVE (203-208)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- LEGEND VALVE 1/2" S-453 Y-PTN CHECK VALVE (105-403)
- LEGEND VALVE 1" T-611 PVC CHECK VALVE (203-105)
- BONOMI 2" NPT Brass Spring Check Valve (100003-2)
- Legend Valve Valves