Shop All Float Valves
Legend Valve
2" T-31 FLOAT VALVE
Mfr # 111-238
Zoro # G2837627
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Body Material Bronze
- Size 2" (3/8" - 16)
- Standards 125 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 111-238
- Zoro # G2837627
- UPC # 662545008493
- Country of Origin Taiwan, Province of China
- Category Float Valves
Dimensions
Size | 2" (3/8" - 16) |
Details
Connection Type | FNPT |
Body Material | Bronze |
Standards | 125 CWP |
Description
2" T-31 FNPT Inlet, Plain Outlet, Bronze Float Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Workforce Standard Duty Faucet, 6" Swing Spout, 8" O.C. Splash Mount (BKF-8W-6-G)
- DELTA Manual 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Chrome (27C4843)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 3/8" Pipe Size (VS2202PA-6-6)
- RUBBERMAID Drainr Dish13.8X17.6 Chr (2026573)
- LEGEND VALVE 3/8"-16 X 8" PLASTIC FLOAT (111-276)
- LEGEND VALVE 1/2" T-30 FLOAT VALVE (111-223)
- LEGEND VALVE 1/2" T-20 ANTI-SWEAT VALVE (111-152)
- LEGEND VALVE 3/4" T-32 FLOAT VALVE (111-244)
- LEGEND VALVE 1-1/2" T-31 FLOAT VALVE (111-237)
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- ZORO SELECT Float Valve, 1" Size, FNPT, 18" Rod L (ACF100)
- Legend Valve Valves