Shop All Gate Valves
Legend Valve
2" T-301 CAST IRON GATE VALVE
Mfr # 116-101
Zoro # G1797786
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Flanged
- Standards 125 WSP, 200 CWP, Class 125
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-101
- Zoro # G1797786
- UPC # 662545009582
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | Flanged |
Standards | 125 WSP, 200 CWP, Class 125 |
Description
2" T-301 Cast Iron Non-Rising Stem Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome (362)
- POLDER HOUSEWARES Polder Housewares DRY-4063 2 Tier Dryer Rack (6161806)
- NIBCO 1/4" NOM C Copper Cap (617 1/4)
- SPARTAN SCIENTIFIC 120V AC Glass-Filled Nylon Solenoid Valve, Normally Closed, 3/8 in Pipe Size (6200-E60-AAC7B)
- LEGEND VALVE 2" T-400 NO LEAD GATE VALVE (104-468NL)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- LEGEND VALVE 2" CROSS HANDLE (104-454)
- LEGEND VALVE 1/2" S-414 BRONZE GATE VALVE (104-663)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- ASAHI Gate Valve, 4" Pipe Size, Polypropylene (1251040)
- Legend Valve Valves