Shop All Ball Valves
Legend Valve
2" T-3001 GAS BALL VALVE
Mfr # 102-618
Zoro # G1087968
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 175 PSI
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 102-618
- Zoro # G1087968
- UPC # 662545006079
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 175 PSI |
Description
2" T-3001 Forged Brass Gas Valve, Tee Handle, Mass. Code Gas Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS 27 Series, 3/2 Single Solenoid Controlled, Spring Return, Normally Closed, (2773B7001W)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- TMG 3/4 in. Lead Free Brass FNPT x FNPT Full-Port Ball Valve (94ALF10401TMG)
- ATP Tubing, 0.156 IDx1/4 in OD, 100 ft, Natural (PTFE-02504X100)
- LEGEND VALVE 1 P2011 PRESS ISOLATION W/O PU (101-285)
- LEGEND VALVE 3/4" S-645 PVC BALL VALVE (201-254)
- LEGEND VALVE 1" T-2008 NL DE PEX BALL VALVE (101-578NL)
- LEGEND VALVE 1-1/2" S-600 PVC BALL VLV-NSF (201-457)
- LEGEND VALVE 1-1/4" T-1001 BALL VALVE (101-026)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- APOLLO PEX 1/2 in. Brass Ball Valves with 12-Port PEX Manifold (6907912CP)
- Legend Valve Ball Valves