Shop All Ball Valves
Legend Valve
2" T-2006 NL PEX BALL VALV
Mfr # 101-574NL
Zoro # G1791206
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards 200 CWP, Max Temp 250°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-574NL
- Zoro # G1791206
- UPC # 662545114972
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | PEX x PEX |
Standards | 200 CWP, Max Temp 250°F |
Description
2" T-2006NL No Lead Forged Brass PEX Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 18" Towel Bar (23524-CP)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Plug Length: 1-7/64" (PLE105)
- DISTINCT KITCHEN AND BATH Tytanit 36 W x 64 D Shower Base (3.83121/B/SC-M1/C/ST)
- LEGEND VALVE 1-1/2" T/S603 PVC BALL VALVE (201-207)
- LEGEND VALVE 2" S-607 CPVC BALL VALVE (202-418)
- LEGEND VALVE 1" T-730 IPS CARBON STEEL BV (113-225)
- LEGEND VALVE 4" S-601 PVC BALL VALVE (201-411)
- LEGEND VALVE 3/4" T-1009 NO LEAD BALL VLV (101-644NL)
- LEGEND VALVE 5/8"FL X 5/8"FL T-3000 (102-314)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (8210101)
- Legend Valve Valves