Shop All Ball Valves
Legend Valve
2" T-2000 NO LEAD BALL VALVE
Mfr # 101-418NL
Zoro # G1097804
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-418NL
- Zoro # G1097804
- UPC # 662545085197
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
2" T-2000NL No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, Brass, 1/4 In., FNPT (4F-V6LK-B)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 1/2 In (867-333SR)
- MOEN Wand Kit (191005ORB)
- ANDERSON Green Leaf Nylon 3/4 in. D X 3/8 in. D Adapter (CBA3438BG1)
- LEGEND VALVE 1/2" T- 3100 GAS BALL VALVE (102-513)
- LEGEND VALVE 3/4" T-2006 NO LEAD PEX BV (101-594NL)
- LEGEND VALVE 1" T-1960NL SWEAT x F1960 BV (101-475NL)
- LEGEND VALVE 1/2 P-200 NO LEAD LEGEND-PRESS (101-003NL)
- LEGEND VALVE 1-1/2" S-601 PVC BALL VALVE (201-407)
- LEGEND VALVE 2" T-2006 NL PEX BALL VALV (101-574NL)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-24)
- Legend Valve Ball Valves