Shop All Ball Valves
Legend Valve
2" T-1960NL PEX BALL VALVE
Mfr # 101-548NL
Zoro # G1797095
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 400 CWP
- Connection Type PEX x PEX
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-548NL
- Zoro # G1797095
- UPC # 662545117218
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 400 CWP |
Connection Type | PEX x PEX |
Description
T-1960NL No Lead, DZR Forged Brass Cold Expansion PEX (F 1960) Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCHOR FLUID POWER 1-1/4" CODE 61 O-RING GROOVE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL KIT (W4-20-20U)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- DANCO Diaphragm Ballcock Fluidmaster (80141)
- KINGSTON BRASS Vintage Cradle, Polished Chrome (ABT1010-1)
- LEGEND VALVE 1-1/2" T-1960NL PEX BALL VALVE (101-547NL)
- LEGEND VALVE 1" T-602 PVC BALL VALVE (201-425)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- LEGEND VALVE 3/4" T-1004 FULL PORT BV NL (101-014NL)
- LEGEND VALVE 2-1/2" T-1960NL PEX BALL VALVE (101-549NL)
- LEGEND VALVE 2" T-720 C.S. BALL VALVE (113-208)
- MIDLAND METAL Ball Valve, Right Angle, 14 Nominal, NPT, 250 psi, 40 to 400 deg F, Full Port, Lever Handle Actua (947111)
- Legend Valve Valves