Shop All Y & Basket Strainers
Legend Valve
2" T-17 D.I. Y-STRAINER
Mfr # 105-528
Zoro # G1860856
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 2"
- Standards 250 WSP, 500 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 105-528
- Zoro # G1860856
- UPC # 662545006970
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 250 WSP, 500 CWP |
Description
2" T-17 Cast Iron Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 4-1/2" GALVANIZED NIPPLE (356-167E)
- ANVIL 1/2" Female NPS x Female NPS Malleable Iron Merchant Coupling Class 150 (0320200033)
- ZORO SELECT 1" MBSPT x MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (465-060BSNP)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Water Filter to LRPBGRNMV8K (1PK) Made by AFC (AFC-EWH-3000-1p-12565)
- LEGEND VALVE 3/4" T/S-15 20 MESH SCREEN (900-091)
- LEGEND VALVE 3" T/S-15 Y-STRAINER GASKET (900-113)
- LEGEND VALVE 3" T-17 D.I. Y-STRAINER (105-530)
- LEGEND VALVE 1-1/2" S-15 BRONZE Y-STRAINER (105-517)
- LEGEND VALVE 3" T/S-15 Y-STRAINER CAP (900-105)
- LEGEND VALVE 1/2" T-15 BRONZE Y-STRAINER (105-503)
- LEGEND VALVE 3/4" T-758 S.S. Y-STRAINER (113-494)
- Legend Valve Y & Basket Strainers