Shop All Y & Basket Strainers
Legend Valve
2" T-16 COMPACT NL Y-ST
Mfr # 105-708NL
Zoro # G1800839
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Size 2"
- Standards 150 WSP, 300 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-708NL
- Zoro # G1800839
- UPC # 662545083315
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 300 CWP |
Description
2 T-16 No Lead Brass Y-Strainer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Pipe Hanger, 16 in Duct Dia, Galvanized Steel, 14 GA, 18-3/8" L x (8010004167)
- PENTAIR/PENTEK Quick Connect Filter, 0.5 gpm, 0.5 Micron, 2-1/4" O.D., 8 7/8 in H (155785-75)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 4 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-4-MH)
- STRATAFLO PRODUCTS INC. 3/4" FNPT Brass Check Valve with Stainless Steel Poppet (400-075)
- LEGEND VALVE 1/2" T-16 40 MESH SCREEN (105-713)
- LEGEND VALVE 3" T-19 FLANGED Y-STRAINER (105-613)
- LEGEND VALVE 3/4" T-15 BRONZE Y-STRAINER (105-504)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- LEGEND VALVE 2" S-15 BRONZE Y-STRAINER (105-518)
- LEGEND VALVE 8" T-19 FLANGED Y-STRAINER (105-617)
- KECKLEY 2", Threaded, Carbon Steel, Y Strainer, 1480 psi @ 100 Degrees F WOG, 600 psi @ 838 Degrees F WSP (25THY-CS045P34-GTI-SB7)
- Legend Valve Y & Basket Strainers