Shop All Y & Basket Strainers
Legend Valve
2" T-15 BRONZE Y-STRAINER
Mfr # 105-508
Zoro # G1798818
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 300 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-508
- Zoro # G1798818
- UPC # 662545006819
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 300 CWP |
Description
2" T-15 Bronze Y-Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1-1/4 In (454007)
- ZORO SELECT Hex Head Plug, 304 SS, 3/4", M BSPT (ZUSA-PF-8260)
- DELTA 2.84 L, Accessory, Pivotal 42", Cntmp DecrGrbBr MtB, Matte Black (41842-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder 30 Towel Bar, Vintage Bronze (BL-TB30 11P)
- LEGEND VALVE 1-1/4" T/S-15 20 MESH SCREEN (900-093)
- LEGEND VALVE 2" T/S-15 Y-STRAINER GASKET (900-111)
- LEGEND VALVE 3/4 T15 NO LEAD BZE Y-STRAINER (105-504NL)
- LEGEND VALVE 1-1/2 T-15 NO LEAD BZE Y-STRNR (105-507NL)
- LEGEND VALVE 2-1/2 T-16 COMPACT Y-ST (105-709)
- LEGEND VALVE 2" S-15 BRONZE Y-STRAINER (105-518)
- BANJO 1-1/4", FNPT x FNPT, Polypropylene, Y Strainer, 150 psi (LS125-80)
- Legend Valve Y & Basket Strainers