Shop All Ball Valves
Legend Valve
2" T-1004 FULL PORT BALL VALVE
Mfr # 101-018
Zoro # G1088108
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-018
- Zoro # G1088108
- UPC # 662545037066
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | FNPT x FNPT |
Description
2" T-1004 Forged Brass Large Pattern Full Port Ball Valve, with Cubic Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Polished Nickel (KB3636V)
- AMERICAN FILTER CO 10 H, 6 PK (AFC-APHCT-S-6p-16093)
- ZURN Flush Valve, Urinal Sensor, 0.5 gpf, Inlet Size 1" IPS, Spud Coupling Size 1-1/2" (ZTR6203-EWS-LL)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- LEGEND VALVE 2" T-601 PVC BALL VALVE (201-308)
- LEGEND VALVE 1/4" T-901 NO LEAD BALL VALVE (101-221NL)
- LEGEND VALVE 1 S2012RFLG ISOLATION W/R FLG (101-195)
- LEGEND VALVE 1/2" T1004 FULL PORT BALL VLVE (101-013)
- LEGEND VALVE 2" S-645 PVC BALL VALVE (201-258)
- LEGEND VALVE 2" T-1960NL PEX BALL VALVE (101-548NL)
- EVERFLOW SWT Ball Valve, Long Bonnet with T-Handle, Brass 1/2" (53121-NL)
- Legend Valve Valves