Shop All Ball Valves
Legend Valve
2" T-1002 BALL VALVE
Mfr # 101-068
Zoro # G1095887
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-068
- Zoro # G1095887
- UPC # 662545005171
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | FNPT x FNPT |
Description
2" T-1002 Forged Brass Full Port Ball Valve, Gland Follower Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Spring check stop valve (RPG20-1957)
- TOTO Washout Urinal, ADA Compliant, 0.5 gpf Wall Hung (UT104E#01)
- ANVIL FNPT, Black Forged Steel 90 Degree Elbow, Class 3000 (0361100803)
- KINDRED KINDRED CSLA1515-6-2CBN Bar Sink Bowl, 11 in W Bowl, 6 in D Bowl, 1 -Bowl, Stainless Steel (CSLA1515-6-2CBN)
- LEGEND VALVE 3/4" T-3005 (102-904)
- LEGEND VALVE 1-1/2" T-1960NL PEX BALL VALVE (101-547NL)
- LEGEND VALVE 3/4" T-806 NO LEAD PEX END BV (101-586NL)
- LEGEND VALVE 3/8" T-715 S.S. BALL VALVE (113-102)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- LEGEND VALVE 3/4" T-1960NL SWEAT x F1960 BV (101-474NL)
- KING BROTHERS BALLVALVE1-1/2""FIPTSCH80 (LT-1500-T)
- Legend Valve Valves