Shop All Ball Valves
Legend Valve
2" T-1001 NO LEAD IPS FP BV
Mfr # 101-028NL
Zoro # G1096395
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type FNPT x FNPT
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-028NL
- Zoro # G1096395
- UPC # 662545081755
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | FNPT x FNPT |
Description
2" T-1001 No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Dorset 27"W x 29"H Wall Mounted Bath Storage Cabinet with Two Open Shelves (ANVA75WH)
- PRO-FLEX Pro-Flex Accessory Pack 1/2In (PFAP-1210)
- JONES STEPHENS Offset Cl Flange, Adj Mtl Ring, PVC, 3"x4" (C54400)
- JONES STEPHENS CP Brass, Threaded, 20 Gauge, 1-1/4" x 12" (P38080)
- LEGEND VALVE 2" T-1002 NO LEAD BALL VALVE (101-068NL)
- LEGEND VALVE 1/8" T-900 MXF BALL VALVE (101-520)
- LEGEND VALVE 1/8" T-1001 NO LEAD IPS FP BV (101-300NL)
- LEGEND VALVE 4" S-602EZ PVC BALL VALVE (201-441)
- LEGEND VALVE 3/8" T-806 NO LEAD PEX END BV (101-582NL)
- LEGEND VALVE 1/2 P-200 NO LEAD LEGEND-PRESS (101-003NL)
- MILWAUKEE VALVE 3/8" FNPT Brass Ball Valve Inline (UPBA475B 3/8)
- Legend Valve Ball Valves