Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS316 UNION
Mfr # 416-148
Zoro # G1102144
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-148
- Zoro # G1102144
- UPC # 662545099811
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" .316 Stainless Steel Union, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Wall Decal (RP17829)
- KOHLER Battery, Potted Hec (1193202)
- NEWPORT BRASS Pot Filler, Wall Mount in Antique Copper (2470-5503/08A)
- FLUIDMASTER Tank Lever, Euro Style, Chrome (Pro 64)
- LEGEND VALVE 1-1/4" SS304 COUPLING (404-086)
- LEGEND VALVE 1-1/4" X 8" 304 SS NIPPLE (304-132)
- LEGEND VALVE 3/8" x 6" 316 SS NIPPLE (316-050)
- LEGEND VALVE 1" SS304 CROSS (404-205)
- LEGEND VALVE 2-1/2" SS304 COUPLING (404-089)
- LEGEND VALVE 3/4" SS316 HALF COUPLING (416-284)
- LEGEND VALVE 1-1/4" x 3/4" SS HYDRANT TEES (312-086SS)
- Legend Valve Fittings