Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS316 HALF COUPLING
Mfr # 416-288
Zoro # G1079120
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-288
- Zoro # G1079120
- UPC # 662545100364
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" .316 Stainless Steel Half Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (460-015)
- ZORO SELECT Flexible Coupling, For Pipe Size 2" x 2" (1060-22)
- ZORO SELECT 22-1/2 Street Elbow, 2 In Hub x Spigot (1WJF9)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- LEGEND VALVE 2" X 3-1/2" 304 SS NIPPLE (304-165)
- LEGEND VALVE 1/2" x 10" 316 SS NIPPLE (316-074)
- LEGEND VALVE 1/4" SS316 SPUD (416-331)
- LEGEND VALVE 1" SS304 UNION (404-145)
- LEGEND VALVE 3/4" 90 SS316 ELBOW (416-004)
- LEGEND VALVE 1" 90 SS304 ELBOW (404-005)
- ZORO SELECT Reducing Coupling, 316 SS, 3/8 x 1/4 (ZUSA-PF-7558)
- Legend Valve Stainless Steel Pipe Fittings