Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS316 CAP
Mfr # 416-128
Zoro # G1093175
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Max. Pressure 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F
- Size 2"
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-128
- Zoro # G1093175
- UPC # 662545099699
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | FNPT |
Item | Cap |
Max. Pressure | 218 psi at 302°F, 239 psi at 212°F, 290 psi at -4 to 100°F |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" .316 Stainless Steel Cap, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNH02)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51402)
- WATTS Pilot Rebuild Kit (26aRK)
- LEGEND VALVE 1" SS HYDRANT ELBOW (312-055SS)
- LEGEND VALVE 1/4" x 6" 316 SS NIPPLE (316-030)
- LEGEND VALVE 1" x 3" 316 SS NIPPLE (316-104)
- LEGEND VALVE 1" X 8" 304 SS NIPPLE (304-112)
- LEGEND VALVE 1" X 9" 304 SS NIPPLE (304-113)
- LEGEND VALVE 1-1/4" SS MALE ADAPTER (312-006SS)
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- Legend Valve Fittings