Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS304 HALF COUPLING
Mfr # 404-288
Zoro # G1069339
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 404-288
- Zoro # G1069339
- UPC # 662545097961
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
2" .304 Stainless Steel Half Coupling, FNPT x FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other: Ceramic Quarter Turn Angle Valve (IAO36005-BL)
- MILWAUKEE VALVE 1/4" FNPT Bronze Swing Check Valve (510T 1/4)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x Socket (9837-072)
- KOHLER Gasket, Replacement (GP53410)
- LEGEND VALVE 1-1/2" x 5" 316 SS NIPPLE (316-148)
- LEGEND VALVE 1/2" SS316 HALF COUPLING (416-283)
- LEGEND VALVE 3/8" SS304 CROSS (404-202)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- LEGEND VALVE 1-1/4" 45 SS304 ELBOW (404-026)
- LEGEND VALVE 3/4" X 1/2" SS304 HEX BUSHING (404-479)
- PARKER Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF (1/2 X 4.0 FFF-SS)
- Legend Valve Fittings