Shop All Stainless Steel Pipe Fittings
Legend Valve
2" SS MALE ADAPTER
Mfr # 312-008SS
Zoro # G1792947
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Connection Type Insert x MNPT
- Standards 125 CWP, Naturally Lead Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 312-008SS
- Zoro # G1792947
- UPC # 662545112008
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 2" |
Details
Connection Type | Insert x MNPT |
Standards | 125 CWP, Naturally Lead Free |
Description
2" .304 Stainless Steel Insert x MNPT Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK O-Ring Fits Hf-150A (OR-34A)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6302 08 60WP2)
- ROHL Amahle Robe Hook (AM25WRHMB)
- ZSI 2 Hole Cushion Clamp, Pipe Size 2 1/2 In (046MS052)
- LEGEND VALVE 1" SS304 COUPLING (404-085)
- LEGEND VALVE 1-1/2" X 3/8" SS316 RED COUP (416-381)
- LEGEND VALVE 3" SS316 TEE (416-110)
- LEGEND VALVE 1/8" x 2-1/2" 316 SS NIPPLE (316-003)
- LEGEND VALVE 1/8" SS316 UNION (416-140)
- LEGEND VALVE 1/2" X 6" 304 SS NIPPLE (304-070)
- SMITH-COOPER Socket Weld Full Coup., 150lb, 316, 1-1/2" (4381049240)
- Legend Valve Fittings