Shop All Check Valves
Legend Valve
2" S-672 PVC TRUE UNION CHECK
Mfr # 203-248
Zoro # G2836455
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent
- Standards 150 PSI @ 73°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-248
- Zoro # G2836455
- UPC # 662545029276
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Solvent |
Standards | 150 PSI @ 73°F |
Description
2" S-672 PVC True Union Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 3/4" Wall (6RXLO068318)
- SMITH-COOPER Hex Bushing, 1-1/2"x1", 125, Brz Nl (4385003210)
- APACHE Standard Worm Gear Clamp, 4" to 7" (48010504)
- DIXON Tubing, 0.245 ID x 3/8 OD x 100 ft L x 0.065 in Thick Wall, Polyurethane, Domestic (12250)
- LEGEND VALVE 1" P-451 NO LEAD PRESS CHECK (105-005NL)
- LEGEND VALVE 1-1/2 T-451 NO LEAD CHECK VALV (105-107NL)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- LEGEND VALVE 1/2" S-455 CXC IN LINE CHECK (105-463)
- LEGEND VALVE 3/4" T-455 NL IPS IN-LINE CHK (105-444NL)
- LEGEND VALVE 3/4" T-611 PVC CHECK VALVE (203-104)
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve (200-C07)
- Legend Valve Valves