Shop All Check Valves
Legend Valve
2" S-670 PVC CHECK/BALL VALVE
Mfr # 203-258
Zoro # G2836470
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Comp
- Standards 150 PSI @ 73°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 203-258
- Zoro # G2836470
- UPC # 662545029283
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Solvent x Comp |
Standards | 150 PSI @ 73°F |
Description
2" S-670 PVC Check / Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy Single Handle Pulldown Kitchen Faucet (9197-AR-PR-DST)
- C PURE Oceanloch-S Water Filter Replacement Cartridge - 1 Micron Rating and 0.75 GPM (790OCLOCARTS)
- LEGEND VALVE 1" x CLOSE 316 SS NIPPLE (316-100)
- ZORO SELECT 3" MNPT x 8" TBE Red Brass Pipe Nipple Sch 40 (594-080)
- LEGEND VALVE 4" T-311 CAST IRON CHECK VLV (116-204)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- LEGEND VALVE 1-1/2 "S-455 CXC IN-LINE CHECK (105-467)
- LEGEND VALVE 1/2" S-611 PVC CHECK VALVE (203-203)
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- LEGEND VALVE 1" T-455 IPS IN-LINE CHECK (105-445)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 2", PVC/EPDM, Socket, Adjustable 2-15 psi (SLC10200SEU)
- Legend Valve Valves