Shop All Ball Valves
Legend Valve
2" S-645 PVC BALL VALVE
Mfr # 201-258
Zoro # G1797969
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 201-258
- Zoro # G1797969
- UPC # 662545010007
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 CWP |
Description
2" S-645 PVC Single Union Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower MB (58474-BL25)
- ZORO SELECT 1" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (565-720)
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2459 psi (091-050-040)
- LEGEND VALVE 3/4" T-717 S.S. BALL VALVE (113-164)
- LEGEND VALVE 1/4" T-710MXF-T S.S. BALL VALV (113-311)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. (101-443)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (V150T)
- Legend Valve Valves