Shop All Check Valves
Legend Valve
2" S-613 FLAPPER ONLY
Mfr # 900-305
Zoro # G2836419
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 900-305
- Zoro # G2836419
- UPC # 662545019048
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 2 in |
Details
Item | Flapper |
Description
2" S-613 FLAPPER ONLY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Broderick Soap/Lotion Dispenser W/Bottle (RP100632AR)
- DIXON Type DC Cam and Groove Dust Cap, 3/4 in, Brass, Domestic (75-DC-BR)
- KOHLER 28 (1145555)
- GRINDMASTER Faucet (A522094)
- LEGEND VALVE 3" T-312 DI WAFER CHEK DI DISC (116-243)
- LEGEND VALVE 1/2" S453 NL Y-PTN CHECK VALVE (105-403NL)
- LEGEND VALVE 1/2" S-451 CHECK VALVE (105-203)
- LEGEND VALVE 3/4" S-611 PVC CHECK VALVE (203-204)
- LEGEND VALVE 2" T-655 PVC BALL CHECK (201-278)
- LEGEND VALVE 2-1/2 T-312 C. I. WAFER CHECK (116-222)
- BONOMI 3" Double Door Check Valve (NC150E-3)
- Legend Valve Check Valves