Shop All Ball Valves
Legend Valve
2" S-605 CPVC BALL VALVE
Mfr # 202-408
Zoro # G1790698
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-408
- Zoro # G1790698
- UPC # 662545010595
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
2" S-605 CPVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Disposal Genie, Plastic, Black (9D00010051)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Tee (FSBT1)
- ARROWHEAD BRASS Rubb Coat Hand (PK1295)
- INTERDESIGN Soap Dish Suction Clr (19600)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- LEGEND VALVE 2" T-717 S.S. BALL VALVE (113-168)
- LEGEND VALVE 3/4 T-2000 IPS F.P. BALL VALVE (101-414)
- LEGEND VALVE 4" T-712 S.S. BALL VALVE (113-111)
- LEGEND VALVE 1/2" T-1001T BALL VALVE (101-653)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010601)
- Legend Valve Valves