Shop All Ball Valves
Legend Valve
2" S-602 PVC BALL VALVE
Mfr # 201-438
Zoro # G1791784
original price:
$46.07
29% off
new price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-438
- Zoro # G1791784
- UPC # 662545010366
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
2" S-602 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER 3/8 in. Compression X 3/8 in. D Compression 20 in. Stainless Steel Faucet Supply Line (B8F20)
- ILC Replacement for Clearchoice Clch108 Filter, PK 2 (CLCH108)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (103-0500062-NT-50)
- BECK 1/8" x 6 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330720087)
- LEGEND VALVE 1/2" MINI BALL VALVE M x F (101-349)
- LEGEND VALVE 1/2"FL X 1/2" FL T-3100 (102-523)
- LEGEND VALVE 3/4" T-1001T BALL VALVE (101-654)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- LEGEND VALVE 1" S-602 PVC BALL VALVE (201-435)
- LEGEND VALVE 1" T-1960NL DE DRAINABLE BV (101-565NL)
- Legend Valve Valves