Shop All Ball Valves
Legend Valve
2" S-601 PVC BALL VALVE
Mfr # 201-408
Zoro # G1790917
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-408
- Zoro # G1790917
- UPC # 662545003559
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
2" S-601 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (507 2)
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- ZORO SELECT Reducing Nipple, Polypropylene, 1-1/2" x 1-1/4", Schedule 80, 300 psi Max Pressure (RN150-125)
- LEGEND VALVE 1-1/4" T-712 S.S. BALL VALVE (113-146)
- LEGEND VALVE 1-1/2" S-607 CPVC BALL VALVE (202-417)
- LEGEND VALVE 1/2" T2009 NL COMP FP BALL VLV (101-453NL)
- LEGEND VALVE 4" S-602EZ PVC BALL VALVE (201-441)
- LEGEND VALVE 3/8" T-3001 GAS BALL VALVE (102-612)
- LEGEND VALVE 3" T-2000 IPS F.P. BALL VALVE (101-420)
- ZORO SELECT Ball Valve, 1/2", 316, FP 1000, 2pcs (4373000620)
- Legend Valve Valves