Shop All Ball Valves
Legend Valve
2" S-600 PVC BALL VALVE-NSF
Mfr # 201-458
Zoro # G1788038
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-458
- Zoro # G1788038
- UPC # 662545010489
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
2" S-600 PVC Ball Valve-NSF
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 2In Dry-Mate Male (DM200A)
- T&S BRASS Single Pantry Faucet Deck 18" Noz (B-0205)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory With Clean Out, J-Bend (1PNK6)
- ZORO SELECT T-Clips Fastener, 1/2 In Max Dia, PK50 (T10)
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- LEGEND VALVE 1-1/2 P-200 NO LEAD LEGEND-PRE (101-007NL)
- LEGEND VALVE 1" T-730 IPS CARBON STEEL BV (113-225)
- LEGEND VALVE 2" T-1002 BALL VALVE (101-068)
- LEGEND VALVE 3/4" T-1007 IPS X C BALL VALV (101-624)
- LEGEND VALVE 1" T-1960NL PEX BALL VALVE (101-545NL)
- BONOMI 3/4" NPT Stainless Steel Ball Valve 3-Way (966N-3/4')
- Legend Valve Ball Valves