Shop All Check Valves
Legend Valve
2" S-453 Y-PTN CHECK VALVE
Mfr # 105-408
Zoro # G1796690
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 150 WSP, 300 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-408
- Zoro # G1796690
- UPC # 662545002279
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
2" S-453 Bronze Y-Pattern Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- RHEEM Gas Tankless Water Heater, 23 in H (RTGH-95DVLN-3)
- K-FLEX USA 2-1/8" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068218)
- KOHLER Cimarron Ch Eb 16 Rev 360 2-Pc Tlt, Rh (31620-RA-0)
- LEGEND VALVE 2" T-312 DI WAFER CK SS316 DIS (116-231)
- LEGEND VALVE 3/4" T-453 Y-PTN CHECK VALVE (105-304)
- LEGEND VALVE 1-1/2" PVC FOOT VALVE SCREEN (201-297)
- LEGEND VALVE 1-1/2 "S-455 CXC IN-LINE CHECK (105-467)
- LEGEND VALVE 1/2" S-655 PVC BALL CHECK (201-283)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 BODY ONLY (203-230)
- KECKLEY 4" Globe Check Valve, Connection Type: Flanged (4CG2R-36-36336)
- Legend Valve Check Valves