Shop All Gate Valves
Legend Valve
2" S-415 GATE VALVE
Mfr # 104-608
Zoro # G1789368
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-608
- Zoro # G1789368
- UPC # 662545001586
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
2" S-415 Bronze Inserted Bonnet Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 3/4" Aluminum Part A (3E07AAL)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8030G017)
- LEGEND VALVE 1" BLACK TEE (350-155)
- REVALVED 3/4" Brass Ball Valve 600 WOG Sweat C x C Full Port, Lead-Free (REV034SWT)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 1/4"-3/4" CROSS HANDLE (104-451)
- LEGEND VALVE 1" T-414 BRONZE GATE VALVE (104-655)
- LEGEND VALVE 12" T-301 CAST IRON GATE VALVE (116-109)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- LEGEND VALVE 2" T-751 S.S. GATE VALVE (113-408)
- SMITH-COOPER IPS Prem Gate Valve, NL 1-1/2" (4347000260)
- Legend Valve Gate Valves