Shop All Gate Valves
Legend Valve
2" S-408 NO LEAD GATE VALVE
Mfr # 104-728NL
Zoro # G1801268
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-728NL
- Zoro # G1801268
- UPC # 662545086217
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Description
2" S-408 No Lead Brass Economy Gate Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 4" Pipe Size, Socket x Socket (9897-040)
- STAR ASIA Adjustable Water Spray Nozzle (11091)
- ZOELLER Septic Tank Filter, 1 gpm, 15 in H (170-0078)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- LEGEND VALVE 3/4" T-401 NO LEAD GATE VALVE (104-304NL)
- LEGEND VALVE 3" T-415 GATE VALVE (104-510)
- LEGEND VALVE 4" T-408 GATE VALVE (104-711)
- LEGEND VALVE HANDLE FOR 4" T-420 (104-415)
- LEGEND VALVE 1-1/2 T-408 NO LEAD GATE VALVE (104-707NL)
- LEGEND VALVE 1/4" T-415 GATE VALVE (104-501)
- LEGEND VALVE 3" S-415 GATE VALVE (104-610)
- Legend Valve Valves