Shop All Gate Valves
Legend Valve
2" S-400 GATE VALVE
Mfr # 104-478
Zoro # G1795220
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Sweat x Sweat
- Body Material Brass
- Standards 200 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 104-478
- Zoro # G1795220
- UPC # 662545002002
- Country of Origin Taiwan, Province of China
- Category Gate Valves
Dimensions
Pipe Size | 2" |
Size | 2" |
Details
Connection Type | Sweat x Sweat |
Body Material | Brass |
Standards | 200 CWP |
Description
2" S-400 Brass Compact Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Insulated Strut Clamp, 1 5/8"OD, 2 7/8"W (UX15812)
- LEGEND VALVE 1/2" T-578 DIELECTRIC COUPLING (301-533)
- KINGSTON BRASS ThreeHandle Bidet Faucet, Brushed Brass (KB6327SVL)
- WATTS 11-7/16 " Ductile Iron Roof Drain Dome (B2-KDM)
- LEGEND VALVE 2" S-415 GATE VALVE (104-608)
- LEGEND VALVE 2-1/2 T-408 NO LEAD GATE VALVE (104-709NL)
- LEGEND VALVE 1/2" S-401 NO LEAD GATE VALVE (104-403NL)
- LEGEND VALVE 4" T-301 CAST IRON GATE VALVE (116-104)
- LEGEND VALVE 3/4" T-751 S.S. GATE VALVE (113-404)
- LEGEND VALVE 1/2" S-408 NO LEAD GATE VALVE (104-723NL)
- APOLLO VALVES Gate Valve, 3/4 In., Low Lead Bronze (30LF00401PR)
- Legend Valve Valves