Shop All Ball Valves
Legend Valve
2" S-2001 NL SWT BALL VALVE
Mfr # 101-338NL
Zoro # G1095844
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type Sweat x Sweat
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-338NL
- Zoro # G1095844
- UPC # 662545114262
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | Sweat x Sweat |
Description
2" Waterball No Lead, DZR Forged Brass Full Port Ball Valve, Sweat x Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECK-ALL VALVES Stainless Threaded 1In Npt Check Valve (U1HSSMT.500SS)
- ZORO SELECT Needle Valve, Straight, Brass, 1/4 In. (6MN30)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (95325)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Clear (PU14AC)
- LEGEND VALVE 1" T-900 NL MXF-T BALL VALVE (101-535NL)
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE (101-532)
- LEGEND VALVE 1" S-601 PVC BALL VALVE (201-405)
- LEGEND VALVE 3/4 T-2000 IPS F.P. BALL VALVE (101-414)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- LEGEND VALVE 1-1/4" T-715 S.S. BALL VALVE (113-106)
- APOLLO VALVES Ball Valve, 1 1/4 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10601)
- Legend Valve Ball Valves