Shop All Y & Basket Strainers
Legend Valve
2" S-15 BRONZE Y-STRAINER
Mfr # 105-518
Zoro # G1798748
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Size 2"
- Standards 150 WSP, 300 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-518
- Zoro # G1798748
- UPC # 662545006895
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 2" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 300 CWP |
Description
2" S-15 Bronze Y-Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 150 (0810087205)
- LDR INDUSTRIES 310 RC-114X34 COUPLING 1-1/4X3/4 BLACK REDUCE (310RC-11434)
- B & K FLOAT VALVE 1/2X1/2""MPT (109-803)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7710101)
- LEGEND VALVE 1/4 T15 NO LEAD BZE Y-STRAINER (105-501NL)
- LEGEND VALVE 2 S-15 NO LEAD BZE Y-STRAINER (105-518NL)
- LEGEND VALVE 1/2" T-17 D.I. Y-STRAINER (105-523)
- LEGEND VALVE 3/4" T-17 D.I. Y-STRAINER (105-524)
- LEGEND VALVE 1" T/S-15 80 MESH SCREEN (105-545)
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER (105-520NL)
- ZORO SELECT 1", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-100)
- Legend Valve Y & Basket Strainers