Shop All Ball Valves
Legend Valve
2" S-1002 NO LEAD BALL VALVE
Mfr # 101-088NL
Zoro # G1101450
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 600 CWP
- Connection Type Sweat x Sweat
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-088NL
- Zoro # G1101450
- UPC # 662545082400
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Standards | 150 WSP, 600 CWP |
Connection Type | Sweat x Sweat |
Description
2" S-1002NL No Lead Forged Brass Full Port Ball Valve, Gland Follower Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA Adjustable Water Spray Nozzle (11091)
- SHAW PLUGS Expansion Plug, Snap-Tite, 1 In (51411)
- PHCC PRO SERIES 1-1/4" or 1-1/2" Slip Union ABS Klunkless Check Valve (CCV1)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- LEGEND VALVE 1/2 T-2102 BALL VLV W/DRAIN-NL (101-703NL)
- LEGEND VALVE 1" T-3001 GAS BALL VALVE (102-615)
- LEGEND VALVE 1" S-1001 BALL VALVE (101-045)
- LEGEND VALVE 1/2" T-730 IPS CARBON STEEL BV (113-223)
- LEGEND VALVE 1-1/4 S1002 NO LEAD BALL VALVE (101-086NL)
- LEGEND VALVE 2" P-200 NO LEAD LEGEND-PRESS (101-008NL)
- PROLINE 3/8 Flare x 3/8 In. Flare Brass Gas Ball Valve (116-502)
- Legend Valve Valves