Shop All Ball Valves
Legend Valve
2" S-1002 BALL VALVE
Mfr # 101-088
Zoro # G1102065
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 600 CWP
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-088
- Zoro # G1102065
- UPC # 662545005249
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 2" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 600 CWP |
Description
2" S-1002 Forged Brass Full Port Ball Valve, Gland Follower Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sloan 1001500 WES-150 Waterfree Urinal Cartridge Kit (1001500)
- BK RESOURCES Workforce Standard Duty Faucet with 18" Double-Jointed Swing Spout (BKF-8W-18-G)
- TOTO Solenoid Valve, Unit, Ecofaucet Telc1Xx-Xxxx (THP3323)
- CURTIS Faucet - Type "Spb For - Part# Wcwc-1803 (WCWC-1803)
- LEGEND VALVE 1 T-2000 IPS F.P. BALL VALVE (101-415)
- LEGEND VALVE 1/2" T-1004 FULL PORT BV NL (101-013NL)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- LEGEND VALVE 3/8" T-717 S.S. BALL VALVE (113-162)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- LEGEND VALVE 1-1/4" S-1001 BALL VALVE (101-046)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7610227A)
- Legend Valve Ball Valves