Shop All Compression Tube Fittings
Legend Valve
2" PVC SCHEDULE 40 UNION
Mfr # 204-198
Zoro # G1085140
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards 150 p.s.i. @ 73°F
- Connection Type Solvent x Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 204-198
- Zoro # G1085140
- UPC # 662545031293
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | Solvent x Solvent |
Description
2" PVC Schedule 40 Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 1" NO LEAD RED TEE (310-435NL)
- VIEGA Viega ProPress reducer, 1-1/4" x 3/4" (15593)
- B & K ELBOW 45DEG 1-1/4"" BLACK (520-206HN)
- CHEMTROL 1" Socket Kynar Ball Valve Inline (S65TB-V 1)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- LEGEND VALVE 1" SOLVENT PVC SHED.80 UNION (204-175)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 3/4"X1" BRASS COMP. COUPLING (303-125)
- LEGEND VALVE 1-1/2" PVC COMP. COUPLING (204-107)
- PARKER Connector, Zinc Pltd Steel, CompxF, 1In (16 GBU-S)
- Legend Valve Compression Tube Fittings