Shop All Valve Accessories
Legend Valve
2" PRESS FTG O-RING - EPDM
Mfr # 450-996P
Zoro # G1791267
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Connection Type EPDM O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-996P
- Zoro # G1791267
- UPC # 662545124155
- Country of Origin China
- Category Valve Accessories
Dimensions
Size | 2" |
Details
Connection Type | EPDM O-Ring |
Description
2" Replacement EPDM O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/2 in Pipe Size (CUF015)
- ANVIL FNPT, Malleable Iron Cap, Class 150 (0318900040)
- ZSI Beta Standard Clamp, 1-1/4", Cushion, Alum (S5020C-AL)
- NAVAC BreakFree Power Flaring Tool, 3/4" Max OD, w/ Flare Gauge (NEF6LM)
- LEGEND VALVE 2" 603 THREADED ADAPTORS (201-228)
- LEGEND VALVE CHROME STOP HANDLE W/SCREW (900-315)
- LEGEND VALVE 3" T/S-601 HANDLE (900-019)
- LEGEND VALVE 1" GATE VALVE CROSS HANDLE (104-452)
- LEGEND VALVE 1/4-1/2 STEM EXTENSION KIT1002 (101-913)
- LEGEND VALVE 1/2" & 3/4" STEM EXT KIT-2000 (101-993)
- APOLLO VALVES Test Cock, 1/8x1/4 In, MNPTxFNPT (78LF29001)
- Legend Valve Valve Accessories