Shop All Press-Fit Tube Fittings
Legend Valve
2" PRESS COUPLING w/ STOP
Mfr # 450-508P
Zoro # G1078405
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-508P
- Zoro # G1078405
- UPC # 662545122045
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
2" Press Coupling w/ Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Spud, 1-1/2 In, Brass/EPDM Rubber (P6000-HN-RB)
- ELKAY Bottle Fill Station, 2-Lvl, Fltrd, 8GPH, SS (LZSTL8WSSK)
- LEGRIS Barbed Plug, 3/8 in Tube Size, Polymer, Red, 10 PK (3126 60 00)
- DRIVE MEDICAL Bathroom Safety Swivel Seat Shower Stool (rtl12061m)
- LEGEND VALVE 3" PRESS REPAIR COUPLING (450-590P)
- LEGEND VALVE 1" NO LEAD PRESS x FNPT UNION (450-835P)
- LEGEND VALVE 1" PRESS COUPLING w/ STOP (450-505P)
- LEGEND VALVE 3/4" PRESS COUPLING w/ STOP (450-504P)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- LEGEND VALVE 2 1/2" PRESS MALE ADAPTER (450-759P)
- VIEGA Adapter (84260)
- Legend Valve Press-Fit Tube Fittings