Shop All Press-Fit Tube Fittings
Legend Valve
2" PRESS 90 ELBOW SHORT RADIUS
Mfr # 450-088P
Zoro # G1076530
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-088P
- Zoro # G1076530
- UPC # 662545131030
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Connection Type | Press x Press |
Description
2" Press x Press Copper 90° Short Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE1)
- JONES STEPHENS Galvanized Square Head Plug, 1/2 In (G3960050)
- ZORO SELECT 3/4" x 4-1/2" Black Pipe Nipple Sch 80 (1LMG4)
- ZORO SELECT PVC Female Adapter Tee, Insert x Insert x FNPT, 3/4 in Pipe Size (1402007)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- LEGEND VALVE 3/4" PRESS MALE ADAPTER (450-754P)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- LEGEND VALVE 1" COPPER PRESS x FTG 45 ELBOW (450-065P)
- LEGEND VALVE 1-1/4"NL PRESS x F1807 ADAPTER (450-856P)
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- VIEGA Viega ProPress 90 elbow, 1/2" x 3/8" (79520)
- Legend Valve Tube Fittings