Shop All Stainless Steel Pipe Fittings
Legend Valve
2 PORT SS MANIFOLD/ W PURGE
Mfr # 8330P-10-2
Zoro # G2009265
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type 2 Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8330P-10-2
- Zoro # G2009265
- UPC # 662545123790
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | 2 Port |
Description
M-8330P Stainless Steel Pro, Isolation Valves with Thermometer, Auto Air Vent - Fill/Purge Adapter 2 Port, Mounting Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL coupling with stop, 3" x 3" (20733)
- APOLLO BY TMG 1-1/4 in. Stainless Steel FNPT x FNPT Full-Port Ball Valve with Latch Lock Lever (96F10627)
- ARMACELL 7/8" Id X 1/2" Armaflex Pipe Insul. 210/Ctn (APT07812)
- TOTO Ultramax II, 1pc Tank Lid, Cotton (TCU604CRE#01)
- LEGEND VALVE 1" X 4" 304 SS NIPPLE (304-106)
- LEGEND VALVE 3/4" x 5-1/2" 316 SS NIPPLE (316-089)
- LEGEND VALVE 3/8" x CLOSE 304 SS NIPPLE (304-040)
- LEGEND VALVE 3/4" X 4" 304 SS NIPPLE (304-086)
- LEGEND VALVE 3" X 10" 304 SS NIPPLE (304-214)
- LEGEND VALVE M-8330 ISO VALVE W/ THERM-PAIR (833-855)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- Legend Valve Stainless Steel Pipe Fittings