Shop All Manifolds
Legend Valve
2 PORT 1" PREC MFLD W/ADAPTER
Mfr # 8200P-10-2
Zoro # G1839558
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Size 1"
- Connection Type 2 Port Manifold
- Includes Integrated Adapter Valve; Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 8200P-10-2
- Zoro # G1839558
- UPC # 662545066073
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Manifold |
Material of Construction | Brass |
Connection Type | 2 Port Manifold |
Includes | Integrated Adapter Valve; Mounting Brackets |
Description
M-8200P Precision Manifold with Integrated Adapter Valves 1" Brass Bar 2 Port, Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- INGERSOLL-RAND Non-Cycling Refrigerated Dryer, 100 CFM (DA170IN)
- FESTO Piloted Check Valve HGL-M5-QS-4 (HGL-M5-QS-4)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X04)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE 1/2 PEX x 6 STUB OUT w/ FLANGE (507-512)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- Legend Valve Manifolds