Shop All PEX Fittings
Legend Valve
2" PEX X 2" SWT ADAPT
Mfr # 460-628NL
Zoro # G1093437
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x Sweat
- Standards ASTM F 1807
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-628NL
- Zoro # G1093437
- UPC # 662545115573
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" |
Details
Connection Type | PEX x Sweat |
Standards | ASTM F 1807 |
Description
2" PEX x Sweat Adapter No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 5/8 in Outside Dia, 5 ft Length, Type K (KH04005)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- ZURN Repair Kit, 1 In, Use w/22N572 (RK1-600XL)
- TOTO Toilet, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST474CEFG#01)
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- LEGEND VALVE 1" NL PEX F1960 x CPVC ADAPTER (302-455NL)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- LEGEND VALVE 3/8" PEX ELBOW (460-002NL)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PLSTC PEX T (461-210)
- LEGEND VALVE 1"x 1/2"x1" NL PEX TEE-F1960 (462-216NL)
- FLAIR-IT PEX TEE 1/2X1/2X1/8 5PK (32834)
- Legend Valve PEX Fittings