Shop All PEX Fittings
Legend Valve
2 PEX X 2 MNPT ADAPTER
Mfr # 460-773NL
Zoro # G1098845
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x MNPT
- Size 2" X 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-773NL
- Zoro # G1098845
- UPC # 662545115597
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" X 2" |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x MNPT |
Description
2" x 2" PEX x MNPT Adapter No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp610670 Element - 3800W Co U N (SP610670)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 150 psi (88B2A1M1K1-150)
- APACHE EVA Tubing Boxed 5/8" I.D. x 1/8" Wall - 100' Box (15018535)
- SPEAKMAN 1/2" Neo Tub Spout 5-3/4"L, Polished Chrome (S-1557)
- LEGEND VALVE 2" F1960 CE RING BAG of 5 (460-928)
- LEGEND VALVE 1" NL PEX F1960 x CPVC ADAPTER (302-455NL)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" FTG ELBOW (462-126NL)
- LEGEND VALVE 3/4"X3/4" TRUNK-3x1/2"PORT TEE (461-284)
- LEGEND VALVE 3/4" OPEN-6x1/2" MULTIPORT TEE (461-287)
- LEGEND VALVE 1" CLOSE-7x3/4" MULTIPORT TEE (461-315)
- JONES STEPHENS 1" Crimp PEX (F1807) Stub Out Elbow W/ Square Mounting Flange, 6"x8" (S72013)
- Legend Valve PEX Fittings