Shop All PEX Fittings
Legend Valve
2" PEX x 2" FPT ADAPTER
Mfr # 460-718NL
Zoro # G1091364
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x FNPT
- Standards ASTM F 1807
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 460-718NL
- Zoro # G1091364
- UPC # 662545128221
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" |
Details
Connection Type | PEX x FNPT |
Standards | ASTM F 1807 |
Description
2" PEX x FNPT Adapter No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXMASTER Coupling, Steel, 2 1/2"Pipe (NH1650C250B0650)
- PFISTER Universal Hand Shower Chrome (LG16-190C)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet (18C40229)
- LEGEND VALVE 1" T/S -15 Y-STRAINER GASKET (900-108)
- LEGEND VALVE 1" X 3/4" PLASTIC PEX RED COUP (461-533)
- LEGEND VALVE 1-1/2" PEXx1-1/2 FPT ADAPTE (460-717NL)
- LEGEND VALVE 1" 1960 PEX x 1" MALE ELBOW (462-114NL)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- LEGEND VALVE 1" X 3/4" X 1" PLASTIC PEX TEE (461-215)
- LEGEND VALVE 1-1/4" NL F1807 PEX x INSERT A (460-806NL)
- Legend Valve Fittings