Shop All PEX Fittings
Legend Valve
2" PEX TEE
Mfr # 460-158NL
Zoro # G1101627
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX x PEX
- Standards ASTM F 1807
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-158NL
- Zoro # G1101627
- UPC # 662545115047
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" |
Details
Connection Type | PEX x PEX x PEX |
Standards | ASTM F 1807 |
Description
2" PEX Tee No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANES 24 In Drain Board W/O Fabric (2219-0-2)
- KISSLER HD Tank To Bowl Set, Brass, Universal Fit (68-7321)
- ZORO SELECT Cam and Groove Adapter, 1/2", 316 SS (PLE159)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381012070)
- LEGEND VALVE 1-1/2" NL PEX COUPLNG - F1960 (462-507NL)
- LEGEND VALVE 1" F1960 PPSU PEX PLUG (461-945)
- LEGEND VALVE 1"x3/4OPEN-4x1/2 MULTIPORT TEE (461-335)
- LEGEND VALVE 2 X 2 X 3/4 PEX TEE (460-233NL)
- LEGEND VALVE 3/4" PEX X 3/4" FTG ADAPTER (460-614NL)
- LEGEND VALVE 1" PLASTIC PEX PLUG (461-405)
- LEGEND VALVE 3/4" PEX X 3/4" FPT PL SWVL EL (461-045)
- Legend Valve PEX Fittings