Shop All PEX Fittings
Legend Valve
2" PEX ELBOW
Mfr # 460-008NL
Zoro # G1085055
original price:
$78.87
25% off
new price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards ASTM F 1807
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-008NL
- Zoro # G1085055
- UPC # 662545115023
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 2" |
Details
Connection Type | PEX x PEX |
Standards | ASTM F 1807 |
Description
2" PEX Elbow No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 3", CPVC/FPM, Socket (TBB2030SPFG)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-240)
- OLYMPIA FAUCETS Two Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Flow Rate (GPM): 1.5 (K-5130)
- PARKER Nipple, 1/2 In, NPT, PFA (PN-8-P)
- LEGEND VALVE 3/4" PEX X 1/2" FNPT ADAPTER (460-709NL)
- LEGEND VALVE 1-1/4" X 1-1/4" X 3/4" PEX TEE (460-223NL)
- LEGEND VALVE 1-1/4x1-1/4"x1 NL TEE-F1960 (462-224NL)
- LEGEND VALVE 1-1/2x1-1/2x1-1/4 NL TEE-F1960 (462-231NL)
- LEGEND VALVE 1/2" 1960 PEX x 1/2" FTG ELBOW (462-126NL)
- LEGEND VALVE 1-1/4" NL PEX ELBOW-F1960 (462-006NL)
- APOLLO EXPANSIONPEX Pex A Ball Valve 3/4 (EPXV34)
- Legend Valve Fittings