Shop All Polyethylene Tubing
Legend Valve
2" PERT TUBE 300 FT COIL
Mfr # 500-20-300
Zoro # G2010419
Free Shipping & Returns
$1,575.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2"
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Connection Type 300' Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 500-20-300
- Zoro # G2010419
- UPC # 662545137605
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 300' Stick |
Description
HyperPure Bi-Modal PE-RT Tube 2" x 300' Stick Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Steel Dial Plate Decal (M909606-0020A)
- ZORO SELECT 7/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (5LVP4)
- ZORO SELECT 1" FNPT Chrome Brass Ball Valve Inline (107-825-CL)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 6-1/2" H (GRRDH05GA20)
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- LEGEND VALVE 3/4" PERT 100 FT COIL BLUE (500-34-100B)
- LEGEND VALVE 1/2" PERT 300 FT COIL BLUE (500-12-300B)
- LEGEND VALVE 3/4" PERT TUBE 500 FT COIL (500-34-500)
- LEGEND VALVE 1/2" PERT TUBE 500 FT COIL (500-12-500)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- HYDROMAXX 1/2"x100Ft Flexible Corrugated Black LDPE NON Split Tubing Wire Loom (BLDPENS012100)
- Legend Valve Polyethylene Tubing