Shop All Polyethylene Tubing
Legend Valve
2" PERT TUBE 100 FT COIL
Mfr # 500-20-100
Zoro # G2009798
product price: $523.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$523.99
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 2"
- Connection Type 100' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-20-100
- Zoro # G2009798
- UPC # 662545118420
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 2" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 2" x 100' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drain, 3.5", SS, Rubber Stopper (D5018A)
- HOSE MASTER 1/2" Dia x 12" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0050-012)
- RIOBEL Momenti Single Hole Floor Mount Tub Filler Trim With U-Spout (TMMSQ39+BG)
- CHICAGO FAUCET Gn Spout B Type End (GN8BE1MJKABCP)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL BLUE (500-10-100B)
- LEGEND VALVE 1" PERT TUBE 300 FT COIL (500-10-300)
- LEGEND VALVE 1" PERT TUBE 500 FT COIL BLUE (500-10-500B)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- PROFESSIONAL PLASTICS Natural LDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (TLDPENA.250X.375X100FT)
- Legend Valve Polyethylene Tubing