Shop All Check Valves
Legend Valve
2" P-451 NO LEAD PRESS CHECK
Mfr # 105-008NL
Zoro # G1842936
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Press x Press
- Size 2"
- Standards 200 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-008NL
- Zoro # G1842936
- UPC # 662545092812
- Country of Origin China
- Category Check Valves
Dimensions
Size | 2" |
Details
Connection Type | Press x Press |
Standards | 200 CWP |
Description
2" P-451 No Lead LegendPress Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-12mm Tube OD x 1/2" MNPT (ZUSA-PTC-PBT-31)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- KOHLER Bypass Door Seal (GP1409390)
- MOEN Aerator Kit in Spot Resistant Nickel (204275SRN)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- LEGEND VALVE 2" S-613 SUMP CHECK VLV (203-228)
- LEGEND VALVE 2" T-655 PVC BALL CHECK (201-278)
- LEGEND VALVE 3" T-311 CAST IRON CHECK VLV (116-203)
- LEGEND VALVE 2-1/2 T-312 DI WAFER CK SS316 (116-232)
- LEGEND VALVE 12 T-312 CAST IRON WAFER CHECK (116-229)
- PARKER 1/2" FNPT Stainless Steel Instrumentation Check Valve (8F-C8L-1-SS)
- Legend Valve Valves