Shop All PEX Fittings
Legend Valve
2" OPEN-3x1" MULTIPORT TEE
Mfr # 461-364
Zoro # G1095710
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Polyphenylsulfone
- Connection Type F1960 PEX x F1960 PEX x F1960 PEX
- Connection Size 2" x 2" (Inlet); 1 in (Outlet)
- Size 2" OPEN - 3X1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-364
- Zoro # G1095710
- UPC # 662545136653
- Country of Origin China
- Category PEX Fittings
Dimensions
Connection Size | 2" x 2" (Inlet); 1 in (Outlet) |
Size | 2" OPEN - 3X1" |
Details
Item | Multi-Port Tee |
Basic Fitting Material | Polyphenylsulfone |
Connection Type | F1960 PEX x F1960 PEX x F1960 PEX |
Description
2" x 2" - 3 Outlet x 1" PPSU F1960 PEX Multi-Port Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFA LAVAL O-Ring Stem Buna (17-17-USF)
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/2 in x 1 1/4 in Pipe Size (1436212)
- KOHLER Drain Assembly (1381626-0)
- GINGER 20" Hotel Shelf Frame With Towel Bar in Polished Nickel (XX43-20/PN)
- LEGEND VALVE 2" PEX x 2" FPT ADAPTER (460-718NL)
- LEGEND VALVE 1" NL 1960 x 1" SWT ADAPTER (462-625NL)
- LEGEND VALVE 3/8" PEX PLASTIC PEX TEE (461-152)
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- LEGEND VALVE 3/4"CLOSE-6 PORT MULTIPORT TEE (461-280)
- LEGEND VALVE 1x3/4x3/4 F1960 PPSU PEX TEE (461-934)
- SHARKBITE EVOPEX BLL VLV 1/2X1/2"" (K22222)
- Legend Valve PEX Fittings