Shop All Press-Fit Tube Fittings
Legend Valve
2" NO LEAD PRESS UNION
Mfr # 450-818P
Zoro # G1077766
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 2"
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-818P
- Zoro # G1077766
- UPC # 662545126289
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 2" |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x Press |
Description
2" No Lead, DZR Forged Brass Press Union
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Box, 12", Black Rdr Lid, for Wtr Meter Box (M12002)
- PERFORMANCE TOOL Tubing Bender, W704C (W704C)
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- CENTRAL BRASS Gravity Faucet, NPSM, Single Hole, Polished Chrome (426)
- LEGEND VALVE 3/4" COPPER PRESS 45 ELBOW (450-024P)
- LEGEND VALVE 1/2" PRESS MALE ADAPTER (450-753P)
- LEGEND VALVE 2-1/2" COPPER PRESS 90 ELBOW (450-009P)
- LEGEND VALVE 1-1/2" PRESS MALE ADAPTER (450-757P)
- LEGEND VALVE 1/2" NO LEAD PRESS UNION (450-813P)
- LEGEND VALVE 1-1/2" PRESS REPAIR COUPLING (450-587P)
- VIEGA Viega ProPress XL reducer, 3" x 1-1/2" (20705)
- Legend Valve Tube Fittings